Zoro Homepage

LabelTac Pro X Equipment Bundle

  • Mfr # PKG-EQUIP-LTPX

  • Zoro # G915230575


product price: $3,059.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKG-EQUIP-LTPX
Zoro #
G915230575
UPC #
-
Country of Origin
United States

Details

Item
Equipment Labeling

Description

Improve organization and efficiency with the LabelTac Pro X Equipment Bundle - the easiest way to create durable, professional equipment labels right from your workstation. This bundle includes the LabelTac Pro X industrial printer, two rolls of white 4” label supply, a black print ribbon, and powerful LabelSuite design software so you can start labeling tools, machinery, cabinets, and workstations immediately. The LabelTac Pro X is built for tough industrial environments and prints crisp, easy-to-read labels from 1/2" to 4" wide at 300 dpi resolution. Its extended ribbon capacity allows for long print runs with fewer interruptions, and its simplified internal layout makes loading supplies fast and hassle-free. Whether you need asset tags, part number labels, maintenance indicators, or general equipment signage, this system makes it simple. The bundle includes LabelSuite Design & Print Software - a fully unlocked, license-free platform made for LabelTac printers. It features thousands of ready-to-use templates and symbols, barcode generation tools, OSHA and ANSI formatting, and database-driven sequential labeling. You can install it on as many computers as you need with no ongoing costs. This focused equipment labeling bundle provides the essential tools to organize your workspace and help your team quickly identify what they need to get the job done. Bundle Contents: (x1) - LabelTac Pro X Industrial Labeling System (w/ 1 black ribbon pre-installed) (Sku: LTPX) (x2) - Label Supply - 4 inch (150' per roll) - White (Sku: LT402) (x1) - LabelTac Pro Model Standard Print Ribbon - Black - (984' per roll) (Sku: LPR03) LabelTac Pro X Features: Prints industrial-grade labels from 1/2" to 4" wide. 300 dpi resolution for crisp, professional-quality results. Easy-to-load design with extended ribbon capacity. 3.5” full-color LCD for setup and configuration. USB and Ethernet connectivity for PC or Mac. Includes LabelSuite software with GHS, Pipe Marking, OSHA, and barcode tools. Fully unlocked, license-free software - no user limits or recurring fees. Free full lifetime warranty. Free unlimited tech support


  • Free Full Lifetime Warranty
  • Free Unlimited Tech Support
  • Includes LabelSuite Design and Print Software with thousands of included templates and symbols
  • Free black print ribbon pre-installed
  • Print on-demand, custom weatherproof labels
  • Large print ribbon capacity (984’ per roll)
  • Connects to any PC or Mac via USB or Ethernet.
  • Compatible with supplies from 1/2” to 4”

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.