Zoro Homepage

LabelTac Pro X GHS Bundle

  • Mfr # PKG-GHS-LTPX

  • Zoro # G315230823


product price: $4,229.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKG-GHS-LTPX
Zoro #
G315230823
UPC #
-
Country of Origin
United States

Details

Item
GHS Labeling

Description

Tackle your GHS and HazCom labeling needs with the LabelTac Pro X GHS Bundle - a complete, ready-to-use kit designed to simplify chemical labeling and improve workplace safety. This bundle includes the LabelTac Pro X printer, a variety of GHS-compliant label supplies with preprinted diamond symbols, black print ribbon, and a full-color GHS reference poster to guide your team through the labeling process. The LabelTac Pro X prints durable, smudge-resistant labels from 1/2" to 4" wide at 300 dpi resolution. It’s ideal for GHS chemical labels, secondary container tags, hazard signage, and SDS-aligned safety labeling. Extended ribbon capacity supports long print runs with fewer interruptions, and supply changes are quick thanks to the printer’s simplified internal layout. Every bundle includes LabelSuite Design & Print Software - fully unlocked, license-free, and ready to install on unlimited computers at no additional cost. With built-in templates for GHS labels, hazard pictograms, barcodes, and more, your team can design and print compliant labels in minutes. Also included are four rolls of 4” x 6” die-cut GHS label supply, preprinted with 1, 2, 3, and 4 GHS diamonds respectively—ready for immediate use. The included GHS poster offers a quick visual guide to the standard symbols and labeling requirements. Bundle Contents: (x1) - LabelTac Pro X Industrial Labeling System (w/ 1 black ribbon pre-installed) (Sku: LTPX) (x1) - Label Supply - 4 inch (150' per roll) - Yellow (Sku: LT401) (x1) - Label Supply - 2 inch (150' per roll) - White (Sku: LT202) (x1) - Label Supply - 4 inch x 6 inch Die-Cut GHS Label - 1 Diamond (Sku: LT46GHS1-V2) (x1) - Label Supply - 4 inch x 6 inch Die-Cut GHS Label - 2 Diamonds (Sku: LT46GHS2-V2) (x1) - Label Supply - 4 inch x 6 inch Die-Cut GHS Label - 3 Diamonds (Sku: LT46GHS3-V2) (x1) - Label Supply - 4 inch x 6 inch Die-Cut GHS Label - 4 Diamonds (Sku: LT46GHS4-V2) (x1) - LabelTac Pro Model Standard Print Ribbon - Black - (984' per roll) (Sku: LPR03) (x1) - GHS Labeling Reference Poster (Sku: PSTR-1034) LabelTac Pro X Features: Prints industrial-grade labels from 1/2" to 4" wide. 300 dpi resolution for crisp, professional-quality results. Easy-to-load design with extended ribbon capacity. 3.5” full-color LCD for setup and configuration. USB and Ethernet connectivity for PC or Mac. Includes LabelSuite software with GHS, Pipe Marking, OSHA, and barcode tools. Fully unlocked, license-free software - no user limits or recurring fees. Free full lifetime warranty. Free unlimited tech support


  • Free Full Lifetime Warranty
  • Free Unlimited Tech Support
  • Includes LabelSuite Design and Print Software with thousands of included templates and symbols
  • Free black print ribbon pre-installed
  • Print on-demand, custom weatherproof labels
  • Large print ribbon capacity (984’ per roll)
  • Connects to any PC or Mac via USB or Ethernet.
  • Compatible with supplies from 1/2” to 4”

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.