Zoro Homepage

LabelTac Pro X High Performance Pipe Marking Bundle

  • Mfr # PKG-HP-PIPE-LTPX

  • Zoro # G715077905


product price: $6,315.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKG-HP-PIPE-LTPX
Zoro #
G715077905
UPC #
-
Country of Origin
United States

Details

Item
Pipe Marking Labeling

Description

Simplify your pipe marking project with the LabelTac Pro X High Performance Pipe Marking Bundle - a complete, rugged labeling solution built for demanding industrial environments. This bundle includes the LabelTac Pro X printer, a variety of indoor/outdoor-rated high-performance supply rolls in multiple sizes and colors, black and red print ribbons, and a pipe marking reference guide to help your team get started quickly. The LabelTac Pro X prints durable, high-contrast labels from 1/2" to 4" wide at 300 dpi resolution. It’s perfect for color-coded utility lines, process piping, water systems, compressed air, and other pipe identification applications. Each label can be printed up to 40” long and is designed to withstand UV, moisture, chemicals, and physical wear. High Performance supply is engineered for long-term use (10+ years outdoors), yet it’s fully removable and leaves no sticky residue behind—making it ideal for changing conditions or future re-labeling needs. Also included is LabelSuite Design & Print Software - fully unlocked and license-free. Use prebuilt pipe marking templates, ANSI/ASME-compliant layouts, and a library of over 1 million symbols to quickly design clear, compliant pipe labels. The included wall chart offers a helpful reference for pipe marking standards. Bundle Contents: (x1) - LabelTac Pro X Industrial Labeling System (w/ 1 black ribbon pre-installed) (Sku: LTPX) (x2) - Label Supply - 4 inch (150' per roll) - Yellow High Performance (Sku: LT401HP) (x1) - Label Supply - 4 inch (150' per roll) - Red High Performance (Sku: LT404HP) (x1) - Label Supply - 4 inch (150' per roll) - Green High Performance (Sku: LT405HP) (x1) - Label Supply - 4 inch (150' per roll) - Blue High Performance (Sku: LT407HP) (x1) - Label Supply - 2 inch (150' per roll) - Yellow High Performance (Sku: LT201HP) (x1) - Label Supply - 2 inch (150' per roll) - White High Performance (Sku: LT202HP) (x1) - Label Supply - 2 inch (150' per roll) - Red High Performance (Sku: LT204HP) (x1) - Label Supply - 2 inch (150' per roll) - Green High Performance (Sku: LT205HP) (x1) - Label Supply - 2 inch (150' per roll) - Blue High Performance (Sku: LT207HP) (x1) - LabelTac Pro Model Standard Print Ribbon - Black - (984' per roll) (Sku: LPR03) (x1) - LabelTac Pro Model Standard Print Ribbon - Red - (984' per roll) (Sku: LPR02) (x1) - Pipe Marking Reference Poster (Sku: PSTR-1007-S) LabelTac Pro X Features: Prints industrial-grade labels from 1/2" to 4" wide. 300 dpi resolution for crisp, professional-quality results. Easy-to-load design with extended ribbon capacity. 3.5” full-color LCD for setup and configuration. USB and Ethernet connectivity for PC or Mac. Includes LabelSuite software with GHS, Pipe Marking, OSHA, and barcode tools. Fully unlocked, license-free software - no user limits or recurring fees. Free full lifetime warranty. Free unlimited tech support


  • Free Full Lifetime Warranty
  • Free Unlimited Tech Support
  • Includes LabelSuite Design and Print Software with thousands of included templates and symbols
  • Free black print ribbon pre-installed
  • Print on-demand, custom weatherproof labels
  • Large print ribbon capacity (984’ per roll)
  • Connects to any PC or Mac via USB or Ethernet.
  • Compatible with supplies from 1/2” to 4”

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.