Zoro Homepage

LabelTac Pro X Lockout/Tagout Bundle

  • Mfr # PKG-LOTO-LTPX

  • Zoro # G715230706


product price: $2,969.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKG-LOTO-LTPX
Zoro #
G715230706
UPC #
-
Country of Origin
United States

Details

Item
Lockout Tagout Labeling

Description

Enhance your lockout/tagout (LOTO) safety program with the LabelTac Pro X Lockout/Tagout Bundle - a complete labeling system built for industrial environments where clear, durable tagging is essential. This bundle includes the LabelTac Pro X printer, premium LOTO-specific tag supplies (including preprinted templates), standard white label supply, a black print ribbon, and LabelSuite design software to help you start printing immediately. The LabelTac Pro X prints industrial-grade labels and tags from 1/2" to 4" wide at 300 dpi resolution. Use it to produce custom lockout tags, equipment status labels, maintenance instructions, and general safety signage up to 40” long. These labels are weatherproof and resistant to water, chemicals, UV exposure, and daily wear and tear. Included are two types of tag supply: a durable 3” x 2” non-adhesive roll for creating custom lockout tags, and a 3” x 5” preprinted roll with Lockout/Tagout template headers for fast, compliant labeling. Standard 4" white label supply is also included for broader safety messaging and equipment marking. LabelSuite Design & Print Software comes fully unlocked and license-free. With built-in OSHA/ANSI templates, GHS pictograms, barcodes, and thousands of included symbols, it’s easy to create clear and compliant labels for your LOTO program. Bundle Contents: (x1) - LabelTac Pro X Industrial Labeling System (w/ 1 black ribbon pre-installed) (Sku: LTPX) (x1) - Label Supply - 4 inch (150' per roll) - White (Sku: LT402) (x1) - Label Supply - 3 inch x 2 inch Non-Adhesive Durable Tag Supply (Sku: LT302TAG) (x1) - Label Supply - 3 inch x 5 inch Preprinted Lockout/Tagout Tag Supply (Sku: LT35LOTO) LabelTac Pro X Features: Prints industrial-grade labels from 1/2" to 4" wide. 300 dpi resolution for crisp, professional-quality results. Easy-to-load design with extended ribbon capacity. 3.5” full-color LCD for setup and configuration. USB and Ethernet connectivity for PC or Mac. Includes LabelSuite software with GHS, Pipe Marking, OSHA, and barcode tools. Fully unlocked, license-free software - no user limits or recurring fees. Free full lifetime warranty. Free unlimited tech support


  • Free Full Lifetime Warranty
  • Free Unlimited Tech Support
  • Includes LabelSuite Design and Print Software with thousands of included templates and symbols
  • Free black print ribbon pre-installed
  • Print on-demand, custom weatherproof labels
  • Large print ribbon capacity (984’ per roll)
  • Connects to any PC or Mac via USB or Ethernet.
  • Compatible with supplies from 1/2” to 4”

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.