Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LabelTac Pro X Military Starter Bundle

  • Mfr # PKG-MILITARY-LTPX

  • Zoro # G215230626


product price: $4,119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKG-MILITARY-LTPX
Zoro #
G215230626
UPC #
-
Country of Origin
United States

Details

Item
Military Labeling

Description

Tackle your military labeling projects fast with the LabelTac® Pro X Military Starter Bundle. This all-in-one kit includes everything you need to start creating military-ready labels right away: the LabelTac® Pro X industrial label printer, label creation software, high-performance ribbon, optically clear supply for stencil-style labeling, and a set of durable military condition tag supplies in multiple sizes and colors. These materials help you communicate critical equipment status at a glance and are ideal for rugged, demanding environments. Bundle Features: Free starter black ribbon (164') pre-installed ($69.99 value) Free Full Lifetime Warranty Free label printing software with thousands of included templates and symbols ($299.00 value) Print on-demand, custom weatherproof labels Compatible with supplies from 1/2” to 4” Large print ribbon capacity (984’ per roll) Includes: 1 LabelTac® Pro X Printer (LTPX) 1 Roll of 1” x 75’ White Vinyl Supply (LT401) 2 Rolls of 3” x 5” Military Condition Tags: 1 red (LT35MCT01), 1 yellow (LT35MCT04) 2 Rolls of 4” x 6” Military Condition Tags: 1 red (LT46MCT01), 1 yellow (LT46MCT04) 1 Roll of 4” x 100’ Optically Clear Label Supply (LT431) 1 Roll of 3” Print Ribbon (LPR03)


  • Free Full Lifetime Warranty
  • Free Unlimited Tech Support
  • Includes LabelSuite Design and Print Software with thousands of included templates and symbols
  • Free black print ribbon pre-installed
  • Print on-demand, custom weatherproof labels
  • Large print ribbon capacity (984’ per roll)
  • Connects to any PC or Mac via USB or Ethernet.
  • Compatible with supplies from 1/2” to 4”

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.