
LabelTac Pro X Rack Labeling Bundle
Mfr # PKG-RACK-LTPX
Zoro # G215230619
Specifications
Product Information
Details
Description
Efficient rack labeling is essential for keeping warehouses organized, improving pick times, and maintaining accurate inventory control. The LabelTac Pro X Rack Labeling Bundle includes everything you need to create clear, durable, and scannable location labels tailored to your racking system. From static shelving to dynamic bin storage, this bundle provides the flexibility to support both permanent and temporary labeling solutions. Start with the LabelTac Pro X industrial printer, built to handle high-volume labeling tasks with ease. Then choose from a curated assortment of vinyl, magnetic, reflective, and repositionable label supplies — selected specifically for rack labeling applications. Whether you’re marking pallet positions, bay numbers, zone indicators, or barcode scan locations, this bundle gives you the right tools for every scenario. LabelSuite design software is included and fully unlocked, giving your team access to barcode generators, sequential label tools, and templates to help you standardize your location labeling system. With weatherproof construction and strong adhesive options, these labels hold up in harsh industrial environments and stay readable over time. This bundle is ideal for warehouse managers, inventory teams, and 5S/lean initiatives focused on improving visibility and material flow in any storage facility. Bundle Contents: (x1) - LabelTac Pro X Industrial Labeling System (w/ 1 black ribbon pre-installed) (Sku: LTPX) (x1) - Label Supply - 3 inch (150' per roll) - White (Sku: LT301) (x1) - Label Supply - 3 inch (150' per roll) - Yellow (Sku: LT302) (x2) - Label Supply - 2 inch (150' per roll) - White (Sku: LT201) (x2) - Label Supply - 2 inch (150' per roll) - Yellow (Sku: LT202) (x1) - Label Supply - 3 inch (50' per roll) - Yellow Magnetic (Sku: LT302M) (x1) - Label Supply - 3 inch (150' per roll) - Yellow Reflective (Sku: LT302RF) (x1) - Label Supply - 2 inch (150' per roll) - White Repositionable (Sku: LT201RP) (x1) - Label Supply - 2 inch (150' per roll) - Yellow Repositionable (Sku: LT202RP) (x2) - LabelTac Pro Model Standard Print Ribbon - Black - (984' per roll) (Sku: LPR03) LabelTac Pro X Features: Prints industrial-grade labels from 1/2" to 4" wide. 300 dpi resolution for crisp, professional-quality results. Easy-to-load design with extended ribbon capacity. 3.5” full-color LCD for setup and configuration. USB and Ethernet connectivity for PC or Mac. Includes LabelSuite software with GHS, Pipe Marking, OSHA, and barcode tools. Fully unlocked, license-free software - no user limits or recurring fees. Free full lifetime warranty. Free unlimited tech support
- Free Full Lifetime Warranty
- Free Unlimited Tech Support
- Includes LabelSuite Design and Print Software with thousands of included templates and symbols
- Free black print ribbon pre-installed
- Print on-demand, custom weatherproof labels
- Large print ribbon capacity (984’ per roll)
- Connects to any PC or Mac via USB or Ethernet.
- Compatible with supplies from 1/2” to 4”
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.