Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LabelTac Pro X Shipping Container ID (High Tack) Printer Bundle

  • Mfr # PKG-SCIDHT-LTPX

  • Zoro # G215078549


product price: $4,780.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKG-SCIDHT-LTPX
Zoro #
G215078549
UPC #
-
Country of Origin
United States

Details

Item
Shipping Container Labeling

Description

Missing or damaged container ID markings can delay shipments, create logistical confusion, and lead to expensive hold-ups. The LabelTac Pro X Shipping Container ID (High Tack) Printer Bundle gives you everything you need to produce tough, high-visibility container ID labels right where you need them. Designed for rugged industrial use, this bundle helps ensure your containers are clearly marked and compliant — even in the harshest outdoor environments. At the heart of this bundle is the LabelTac Pro X printer, built to handle long print runs of large-format labels with crisp, 300 dpi precision. Paired with ten rolls of LabelTac High Tack label supply, you’ll be able to print container ID labels that adhere to difficult surfaces like rusted, pitted metal or weathered paint. High Tack supply is engineered with an ultra-aggressive adhesive that bonds securely to rough and uneven surfaces, making it ideal for shipping containers, outdoor storage units, and similar assets. LabelSuite software is included, fully unlocked and license-free, so you can quickly generate standardized alphanumeric container codes, directional indicators, and barcodes. Labels made with High Tack supply are resistant to UV, water, chemicals, smudging, and abrasion, and are rated for outdoor use for 5+ years — giving you long-lasting performance in marine yards, freight terminals, and extreme climates. This bundle is ideal for logistics teams, shipping coordinators, or operations managers who need to ensure reliable, on-demand container ID labeling in industrial environments. Bundle Contents: (x1) - LabelTac Pro X Industrial Labeling System (w/ 1 black ribbon pre-installed) (Sku: LTPX) (x10) - Label Supply - 3 inch (150' per roll) - High Tack - Yellow (Sku: LT302HK) (x1) - LabelTac Pro Model Standard Print Ribbon - Black - (984' per roll) (Sku: LPR03) LabelTac Pro X Features: Prints industrial-grade labels from 1/2" to 4" wide. 300 dpi resolution for crisp, professional-quality results. Easy-to-load design with extended ribbon capacity. 3.5” full-color LCD for setup and configuration. USB and Ethernet connectivity for PC or Mac. Includes LabelSuite software with GHS, Pipe Marking, OSHA, and barcode tools. Fully unlocked, license-free software - no user limits or recurring fees. Free full lifetime warranty. Free unlimited tech support


  • Free Full Lifetime Warranty
  • Free Unlimited Tech Support
  • Includes LabelSuite Design and Print Software with thousands of included templates and symbols
  • Free black print ribbon pre-installed
  • Print on-demand, custom weatherproof labels
  • Large print ribbon capacity (984’ per roll)
  • Connects to any PC or Mac via USB or Ethernet.
  • Compatible with supplies from 1/2” to 4”

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.