
LabelTac Pro X Shipping Container ID (Marine) Printer Bundle
Mfr # PKG-SCIDM-LTPX
Zoro # G015230604
Specifications
Product Information
Details
Description
Shipping container IDs that peel off or fade can result in costly delays, misplaced goods, or compliance violations. The LabelTac Pro X Shipping Container ID (Marine) Printer Bundle is built to solve that problem. This all-in-one labeling solution provides everything you need to create BS 5609-compliant shipping container identification labels that can survive in the harshest marine environments. The LabelTac Pro X printer delivers crisp, professional-grade labels with 300 dpi resolution and is capable of printing up to 4” wide and 40” long. Paired with seven rolls of BS 5609 Compliant LabelTac supply, this bundle ensures your container labels are ready to meet international marine shipping standards. Whether exposed to saltwater spray, high humidity, or UV rays, your labels will remain legible, intact, and securely affixed — even after months at sea. BS 5609 Section 2 certified supplies are tested to withstand the most demanding marine transport conditions. These labels resist abrasion, chemical exposure, submersion, and extreme weather, making them ideal for global freight shipping, offshore storage, and dockside operations. Included LabelSuite software lets you quickly create serialized IDs, barcodes, directional arrows, and other visual identifiers with ease — no design experience required. If your operation involves maritime shipping or long-term outdoor storage, this bundle provides the durability and compliance your team needs to avoid delays and maintain traceability. Bundle Contents: (x1) - LabelTac Pro X Industrial Labeling System (w/ 1 black ribbon pre-installed) (Sku: LTPX) (x7) - Label Supply - 3 inch (150' per roll) - BS 5609 Compliant (Sku: LT302BS) (x1) - LabelTac Pro Model Standard Print Ribbon - Black - (984' per roll) (Sku: LPR03) LabelTac Pro X Features: Prints industrial-grade labels from 1/2" to 4" wide. 300 dpi resolution for crisp, professional-quality results. Easy-to-load design with extended ribbon capacity. 3.5” full-color LCD for setup and configuration. USB and Ethernet connectivity for PC or Mac. Includes LabelSuite software with GHS, Pipe Marking, OSHA, and barcode tools. Fully unlocked, license-free software - no user limits or recurring fees. Free full lifetime warranty. Free unlimited tech support
- Free Full Lifetime Warranty
- Free Unlimited Tech Support
- Includes LabelSuite Design and Print Software with thousands of included templates and symbols
- Free black print ribbon pre-installed
- Print on-demand, custom weatherproof labels
- Large print ribbon capacity (984’ per roll)
- Connects to any PC or Mac via USB or Ethernet.
- Compatible with supplies from 1/2” to 4”
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.