Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LabelTac Pro X Shipping Container ID (Reflective) Printer Bundle

  • Mfr # PKG-SCIDRF-LTPX

  • Zoro # G515078461


product price: $4,822.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PKG-SCIDRF-LTPX
Zoro #
G515078461
UPC #
-
Country of Origin
United States

Details

Item
Shipping Container Labeling

Description

Make sure your shipping container IDs get seen — even in low-light conditions. The LabelTac Pro X Shipping Container ID (Reflective) Printer Bundle is built for maximum visibility and durability in demanding environments. Whether you're labeling containers stored outdoors, under overcast skies, or in poorly lit yards, reflective labels help ensure your ID information is never missed. This bundle includes the LabelTac Pro X printer, eight rolls of high-visibility reflective label supply, and a durable black print ribbon. Designed for rugged use, these reflective labels offer excellent light reflection and long-term durability. They are weatherproof, chemical resistant, and able to adhere to metal and other outdoor surfaces without peeling or fading. With 300 dpi print resolution and support for label widths from 1/2" to 4", the LabelTac Pro X is ideal for printing bold container IDs, barcodes, and location markers. Whether you're managing yard logistics, staging freight for international shipping, or improving container visibility for safety and compliance, this bundle gives you the tools to do it right. LabelSuite software is included and ready to install on as many computers as you need — no licenses required. The software features templates, barcode tools, and import functionality to make large batch printing simple and efficient. This is the go-to solution for facilities that rely on clear, durable labels to keep containers moving and prevent costly delays. Bundle Contents: (x1) - LabelTac Pro X Industrial Labeling System (w/ 1 black ribbon pre-installed) (Sku: LTPX) (x8) - Label Supply - 3 inch (150' per roll) - Reflective (Sku: LT302RF) (x1) - LabelTac Pro Model Standard Print Ribbon - Black - (984' per roll) (Sku: LPR03) LabelTac Pro X Features: Prints industrial-grade labels from 1/2" to 4" wide. 300 dpi resolution for crisp, professional-quality results. Easy-to-load design with extended ribbon capacity. 3.5” full-color LCD for setup and configuration. USB and Ethernet connectivity for PC or Mac. Includes LabelSuite software with GHS, Pipe Marking, OSHA, and barcode tools. Fully unlocked, license-free software - no user limits or recurring fees. Free full lifetime warranty. Free unlimited tech support


  • Free Full Lifetime Warranty
  • Free Unlimited Tech Support
  • Includes LabelSuite Design and Print Software with thousands of included templates and symbols
  • Free black print ribbon pre-installed
  • Print on-demand, custom weatherproof labels
  • Large print ribbon capacity (984’ per roll)
  • Connects to any PC or Mac via USB or Ethernet.
  • Compatible with supplies from 1/2” to 4”

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.