
LabelTac Pro X Solar Panel System Bundle
Mfr # PKG-SOL-LTPX
Zoro # G915247085
Specifications
Product Information
Details
Description
Labeling solar panel systems comes with its own set of challenges — from NEC and OSHA compliance to clear warnings about voltage, disconnect points, and arc flash hazards. Unlike traditional electrical systems, solar arrays require very specific labels that are often hard to source or must be custom-ordered, leading to costly delays and limited flexibility. The LabelTac Pro X Solar Panel System Bundle gives you full control to design and print solar-specific labels on demand. With this bundle, you can create NEC-compliant warning and hazard labels, wire markers, conduit labels, placards, and more — right when you need them. It includes the LabelTac Pro X printer, versatile red and orange label supply for electrical warnings, pre-colored header supply for “Warning” and “Danger” signage, and two print ribbons to keep your labeling operation moving. Whether you’re installing a rooftop array, labeling conduit for a commercial solar system, or updating a solar panel disconnect, this bundle makes it easy to stay compliant while reducing project turnaround time. Labels printed with the LabelTac Pro X are UV, chemical, and weather-resistant, with a life expectancy of 5+ years outdoors. LabelSuite software is included license-free, packed with templates and symbols tailored for electrical and solar labeling. It's ideal for teams looking to streamline labeling across multiple job sites or departments. Bundle Contents: (x1) - LabelTac Pro X Industrial Labeling System (w/ 1 black ribbon pre-installed) (Sku: LTPX) (x1) - Label Supply - 2 inch (150' per roll) - Red (Sku: LT204) (x1) - Label Supply - 2 inch (150' per roll) - Orange (Sku: LT206) (x1) - Label Supply - 4 inch (150' per roll) - “Warning” header (Sku: LT46WARN) (x1) - Label Supply - 4 inch (150' per roll) - “Danger” header (Sku: LT46DANGB) (x1) - LabelTac Pro Model Standard Print Ribbon - Black - (984' per roll) (Sku: LPR03) (x1) - LabelTac Pro Model Standard Print Ribbon - Black - (164' per roll) (Sku: LPR02) LabelTac Pro X Features: Prints industrial-grade labels from 1/2" to 4" wide. 300 dpi resolution for crisp, professional-quality results. Easy-to-load design with extended ribbon capacity. 3.5” full-color LCD for setup and configuration. USB and Ethernet connectivity for PC or Mac. Includes LabelSuite software with GHS, Pipe Marking, OSHA, and barcode tools. Fully unlocked, license-free software - no user limits or recurring fees. Free full lifetime warranty. Free unlimited tech support
- Free Full Lifetime Warranty
- Free Unlimited Tech Support
- Includes LabelSuite Design and Print Software with thousands of included templates and symbols
- Free black print ribbon pre-installed
- Print on-demand, custom weatherproof labels
- Large print ribbon capacity (984’ per roll)
- Connects to any PC or Mac via USB or Ethernet.
- Compatible with supplies from 1/2” to 4”
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.