Zoro Homepage

LabelTac Pro X Total Facility Bundle

  • Mfr # PKG-FACILITY-LTPX

  • Zoro # G015230529


product price: $14,049.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKG-FACILITY-LTPX
Zoro #
G015230529
UPC #
-
Country of Origin
United States

Details

Item
Facility Labeling

Description

Tackle every labeling task across your facility with the LabelTac Pro X Total Facility Bundle - the most comprehensive labeling kit for industrial environments. This all-in-one system includes the LabelTac Pro X printer, a complete assortment of 1", 2", and 4" vinyl supplies in multiple colors, black and red print ribbons, die-cut OSHA-style orange header labels, and powerful LabelSuite software. Whether you're labeling for safety, 5S, pipe marking, equipment ID, or general organization, this bundle has you covered. The LabelTac Pro X prints high-quality, long-lasting labels from 1/2" to 4" wide at 300 dpi resolution. Create signs and labels up to 40" long that resist water, chemicals, UV exposure, and abrasion. The printer’s large ribbon capacity and easy-to-load design reduce downtime and keep your team printing efficiently. Included LabelSuite Design & Print Software is fully unlocked and license-free, so you can install it on unlimited computers with no ongoing cost. With built-in OSHA, GHS, pipe marking, and barcode templates, plus sequential labeling tools and a library of over 1 million symbols, you’ll be able to standardize your facility’s labeling fast. This bundle is ideal for any facility manager or safety professional who wants to do it right the first time, save money on materials, and keep their operation running safely and efficiently. Bundle Contents: (x1) - LabelTac Pro X Industrial Labeling System (w/ 1 black ribbon pre-installed) (Sku: LTPX) (x3) - Label Supply - 4 inch (150' per roll) - Yellow (Sku: LT401) (x3) - Label Supply - 4 inch (150' per roll) - White (Sku: LT402) (x2) - Label Supply - 4 inch (150' per roll) - Red (Sku: LT404) (x2) - Label Supply - 4 inch (150' per roll) - Green (Sku: LT405) (x2) - Label Supply - 4 inch (150' per roll) - Orange (Sku: LT406) (x2) - Label Supply - 4 inch (150' per roll) - Blue (Sku: LT407) (x3) - Label Supply - 2 inch (150' per roll) - Yellow (Sku: LT201) (x3) - Label Supply - 2 inch (150' per roll) - White (Sku: LT202) (x2) - Label Supply - 2 inch (150' per roll) - Blue (Sku: LT203) (x2) - Label Supply - 2 inch (150' per roll) - Red (Sku: LT204) (x2) - Label Supply - 2 inch (150' per roll) - Green (Sku: LT205) (x2) - Label Supply - 2 inch (150' per roll) - Orange (Sku: LT206) (x2) - Label Supply - 2 inch (150' per roll) - Blue (Sku: LT207) (x2) - LabelTac Pro Model Standard Print Ribbon - Black - (984' per roll) (Sku: LPR03) (x2) - LabelTac Pro Model Standard Print Ribbon - Red - (984' per roll) (Sku: LPR02) (x2) - Label Supply - 4 inch x 6 inch Die-Cut Orange Header OSHA Labels (Sku: LT46OR) LabelTac Pro X Features: Prints industrial-grade labels from 1/2" to 4" wide. 300 dpi resolution for crisp, professional-quality results. Easy-to-load design with extended ribbon capacity. 3.5” full-color LCD for setup and configuration. USB and Ethernet connectivity for PC or Mac. Includes LabelSuite software with GHS, Pipe Marking, OSHA, and barcode tools. Fully unlocked, license-free software - no user limits or recurring fees. Free full lifetime warranty. Free unlimited tech support


  • Free Full Lifetime Warranty
  • Free Unlimited Tech Support
  • Includes LabelSuite Design and Print Software with thousands of included templates and symbols
  • Free black print ribbon pre-installed
  • Print on-demand, custom weatherproof labels
  • Large print ribbon capacity (984’ per roll)
  • Connects to any PC or Mac via USB or Ethernet.
  • Compatible with supplies from 1/2” to 4”

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.