
LabelTac Pro X Warehouse Dock Bundle
Mfr # PKG-WHDOCK-LTPX
Zoro # G915230827
Specifications
Product Information
Details
Description
Take control of your warehouse dock signage with the LabelTac Pro X Warehouse Dock Bundle. Whether you need to mark delivery zones, post safety instructions, or guide drivers with precise, durable signs, this bundle gives you the tools to print exactly what your facility needs—on demand, in-house, and hassle-free. The warehouse dock is a high-traffic area that demands clear, visible, and long-lasting labeling. From bay door numbers and loading instructions to reflective labels for low-light visibility, this bundle is built for performance. It includes the LabelTac Pro X industrial printer, easy-to-use design software, reflective and standard supplies, plus protective overlays to keep your labels readable and intact, even in tough outdoor environments. With the included LabelTac Pro X printer and versatile 4" supply, you can print custom warehouse signs that are resistant to UV light, water, smudging, and scratches. Reflective supplies boost visibility at night or in dimly lit areas, while the Label Protection Supply adds a rugged, durable finish to every label you create. This bundle ensures your facility is ready to label right out of the box. Skip the delay of outsourced label orders and start printing exactly what you need, when you need it. Bundle Contents: (x1) - LabelTac Pro X Industrial Labeling System (w/ 1 black ribbon pre-installed) (Sku: LTPX) (x1) - Label Supply - 4 inch (150' per roll) - Yellow (Sku: LT401) (x1) - Label Supply - 4 inch (150' per roll) - White (Sku: LT402) (x1) - Reflective Label Supply - 4 inch (75' per roll) - Yellow (Sku: LT401RF) (x1) - Reflective Label Supply - 4 inch (75' per roll) - White (Sku: LT402RF) (x2) - Industrial Label Protection - 6" - Standard (.006" Thickness/75' per roll) (Sku: ILP0611) (x1) - LabelTac Pro Model Standard Print Ribbon - Black (984' per roll) (Sku: LPR03) LabelTac Pro X Features: Prints industrial-grade labels from 1/2" to 4" wide. 300 dpi resolution for crisp, professional-quality results. Easy-to-load design with extended ribbon capacity. 3.5” full-color LCD for setup and configuration. USB and Ethernet connectivity for PC or Mac. Includes LabelSuite software with GHS, Pipe Marking, OSHA, and barcode tools. Fully unlocked, license-free software - no user limits or recurring fees. Free full lifetime warranty. Free unlimited tech support
- Free Full Lifetime Warranty
- Free Unlimited Tech Support
- Includes LabelSuite Design and Print Software with thousands of included templates and symbols
- Free black print ribbon pre-installed
- Print on-demand, custom weatherproof labels
- Large print ribbon capacity (984’ per roll)
- Connects to any PC or Mac via USB or Ethernet.
- Compatible with supplies from 1/2” to 4”
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.