Zoro Homepage

LabelTac Pro X Warehouse Starter Bundle

  • Mfr # PKG-WAREHOUSE-LTPX

  • Zoro # G415230785


product price: $4,369.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKG-WAREHOUSE-LTPX
Zoro #
G415230785
UPC #
-
Country of Origin
United States

Details

Item
Warehouse Labeling

Description

Keep your warehouse running safely and efficiently with the LabelTac Pro X Warehouse Starter Bundle — your all-in-one solution for rack labeling, floor marking, bin identification, and more. Designed for busy facilities that demand clear organization and high-visibility signage, this bundle equips you with everything you need to label as you go. With the LabelTac Pro X printer and a curated mix of yellow, white, and magnetic supplies, you can easily print bin labels, barcodes, equipment instructions, safety signage, and rack ID markers right from your desk. Need extra durability? The included Label Protection Supply adds a layer of protection against abrasion, moisture, and chemicals. This bundle also includes essential floor marking tools to help define walkways, hazard zones, and storage areas. With SafetyTac 3" Yellow Floor Tape, 2" Yellow/Black Hazard Tape, and 6" SafetyTac Corners, you’ll be ready to visually organize your facility with professional-grade, industrial-strength materials. LabelTac labels are built to last. They’re resistant to UV exposure, smearing, moisture, and general wear — even in high-traffic areas. With LabelSuite design software included, you can create compliant labels with thousands of templates and symbols at no extra cost. This is the perfect bundle for warehouses ready to take visual communication seriously. Bundle Contents: (x1) - LabelTac Pro X Industrial Labeling System (w/ 1 black ribbon pre-installed) (Sku: LTPX) (x1) - Label Supply - 3 inch (150' per roll) - Yellow (Sku: LT301) (x1) - Label Supply - 3 inch (150' per roll) - White (Sku: LT302) (x1) - Label Supply - 1 inch (150' per roll) - Yellow (Sku: LT101) (x1) - Label Supply - 1 inch (150' per roll) - White (Sku: LT102) (x1) - Magnetic Supply - 2 inch (25' per roll) - White (Sku: LT202M) (x1) - Industrial Label Protection - 6" - Standard (.006" Thickness/75' per roll) (Sku: ILP0611) (x1) - LabelTac Pro Model Standard Print Ribbon - Black (984' per roll) (Sku: LPR03) (x1) - SafetyTac Floor Tape - 3 inch (100' per roll) - Yellow (Sku: ST301) (x1) - SafetyTac Hazard - 2 inch (100' per roll) - Black on Yellow (Sku: STH270) (x1) - SafetyTac Corners (Rounded) - 6" x 6" x 2" (25 Pack) - Yellow (Sku: STC601) LabelTac Pro X Features: Prints industrial-grade labels from 1/2" to 4" wide. 300 dpi resolution for crisp, professional-quality results. Easy-to-load design with extended ribbon capacity. 3.5” full-color LCD for setup and configuration. USB and Ethernet connectivity for PC or Mac. Includes LabelSuite software with GHS, Pipe Marking, OSHA, and barcode tools. Fully unlocked, license-free software - no user limits or recurring fees. Free full lifetime warranty. Free unlimited tech support


  • Free Full Lifetime Warranty
  • Free Unlimited Tech Support
  • Includes LabelSuite Design and Print Software with thousands of included templates and symbols
  • Free black print ribbon pre-installed
  • Print on-demand, custom weatherproof labels
  • Large print ribbon capacity (984’ per roll)
  • Connects to any PC or Mac via USB or Ethernet.
  • Compatible with supplies from 1/2” to 4”

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.