
LabelTac Pro X Workplace Hygiene Bundle
Mfr # PKG-WORKHY-LTPX
Zoro # G515230814
Specifications
Product Information
Details
Description
Keep your workplace clean, safe, and compliant with the LabelTac Pro X Workplace Hygiene Bundle. In high-traffic environments, clear hygiene signage is essential for maintaining health standards and preventing the spread of illness. This bundle gives you everything you need to quickly print effective, attention-grabbing hygiene labels and signage right on-site—no waiting on third-party vendors. Whether you're labeling handwashing stations, marking PPE storage areas, or placing reminders about workplace cleanliness procedures, this bundle has you covered. The LabelTac Pro X printer works with both standard label supply and pre-printed OSHA headers, allowing you to create professional signage that aligns with ANSI/OSHA guidelines. The included green label supply helps emphasize hygiene and safety messaging, while the “Notice” header labels are perfect for reinforcing policies with standardized visual cues. With black and white ribbons included, you can create high-contrast designs for maximum readability. Plus, the included LabelSuite software comes with hundreds of safety templates, making it easy to design clear, compliant labels in just a few clicks. This is an ideal solution for facilities looking to strengthen their hygiene protocols, minimize downtime, and communicate health practices effectively across all departments. Bundle Contents: (x1) - LabelTac Pro X Industrial Labeling System (w/ 1 black ribbon pre-installed) (Sku: LTPX) (x1) - Label Supply - 4 inch (150' per roll) - Green (Sku: LT405) (x1) - OSHA Labels - Blue "Notice" Header - 4" x 6" (200 labels per roll) (Sku: LT46NOTC) (x1) - LabelTac Pro Model Standard Print Ribbon - Black (984' per roll) (Sku: LPR03) (x1) - LabelTac Pro Model Standard Print Ribbon - White (984' per roll) (Sku: LPR02) LabelTac Pro X Features: Prints industrial-grade labels from 1/2" to 4" wide. 300 dpi resolution for crisp, professional-quality results. Easy-to-load design with extended ribbon capacity. 3.5” full-color LCD for setup and configuration. USB and Ethernet connectivity for PC or Mac. Includes LabelSuite software with GHS, Pipe Marking, OSHA, and barcode tools. Fully unlocked, license-free software - no user limits or recurring fees. Free full lifetime warranty. Free unlimited tech support
- Free Full Lifetime Warranty
- Free Unlimited Tech Support
- Includes LabelSuite Design and Print Software with thousands of included templates and symbols
- Free black print ribbon pre-installed
- Print on-demand, custom weatherproof labels
- Large print ribbon capacity (984’ per roll)
- Connects to any PC or Mac via USB or Ethernet.
- Compatible with supplies from 1/2” to 4”
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.