
Low Halide Supply 4in x 75ft LT9, Gray
Mfr # LT408LH-C
Zoro # G215138328
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Thickness
2.8 mil
Width
4 in
Length
150 ft
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT408LH-C
Zoro #
G215138328
UPC #
-
Country of Origin
United States
Dimensions
Thickness
2.8 mil
Width
4 in
Length
150 ft
Details
Item
Labeling Printer Supply
Color
Gray
Material
Vinyl
Description
Halogens in many adhesive labels are known to be corrosive to stainless steel. Low Halide Supply is engineered with low levels of halogen to protect this popular alloy from corrosion. Fluorine, chlorine, bromine and iodine are elements of halogen and common ingredients in label adhesives. This label supply is excellent for preventing pipes from corrosion related to labeling. ASTM C871 Data: Chloride: <5.0ppm Fluoride: 7.2ppm Silicon: <5.0ppm Sodium: <5.0ppm
- Rated Outdoor Life: 5+ Years
- Min. Application Temp: 46°F
- Service Temp: -40°F to 180°F
- UV / Chemical / Smear Resistant
- Thickness: 2.8 mil
- Shelf Life (unused): 1 Year
- Low halogen content to prevent corrosion
- OSHA compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.