Zoro Homepage

Low Halide Supply 4in x 75ft LT9, Red

  • Mfr # LT404LH-C

  • Zoro # G015137392


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Width
4 in
Length
150 ft
Material
Vinyl
Thickness
2.8 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT404LH-C
Zoro #
G015137392
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Length
150 ft
Thickness
2.8 mil

Details

Item
Labeling Printer Supply
Color
Red
Material
Vinyl

Description

Halogens in many adhesive labels are known to be corrosive to stainless steel. Low Halide Supply is engineered with low levels of halogen to protect this popular alloy from corrosion. Fluorine, chlorine, bromine and iodine are elements of halogen and common ingredients in label adhesives. This label supply is excellent for preventing pipes from corrosion related to labeling. ASTM C871 Data: Chloride: <5.0ppm Fluoride: 7.2ppm Silicon: <5.0ppm Sodium: <5.0ppm


  • Rated Outdoor Life: 5+ Years
  • Min. Application Temp: 46°F
  • Service Temp: -40°F to 180°F
  • UV / Chemical / Smear Resistant
  • Thickness: 2.8 mil
  • Shelf Life (unused): 1 Year
  • Low halogen content to prevent corrosion
  • OSHA compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.