Zoro Homepage

Magnetic Supply 1in x 25ft LT4/Pro X, Yellow

  • Mfr # LT101M

  • Zoro # G215136560


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Width
1 in
Material
Vinyl film with magnetic backing
Length
25 ft
Thickness
0.0175 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT101M
Zoro #
G215136560
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Length
25 ft
Thickness
0.0175 in

Details

Item
Labeling Printer Supply
Color
Yellow
Material
Vinyl film with magnetic backing

Description

LabelTac Magnetic Supply Magnetic Supply comes with a high-quality magnetic backing for lasting use. Perfect for a wide-range of industrial applications where permanent labels are not necessary. Attaches to any magnetic surface. No glues or chemicals are used in this supply, reducing label application and removal times. Labels and signs made with Magnetic Supply are easy to apply and peel-away for reuse elsewhere, allowing you to create permanent, moveable labels. Could be applied to metal gates or fences for temporary closure/maintenance notices on equipment or in hazardous areas.


  • 25' per roll
  • High-quality magnetic backing
  • Non-adhesive, no chemicals, no cleanup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.