
Marine Supply 1in x 150ft LT4/Pro X, White
Mfr # LT102MN
Zoro # G115136349
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Color
White
Thickness
2.4 mil
Length
150 ft
Width
1 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LT102MN
Zoro #
G115136349
UPC #
-
Country of Origin
United States
Dimensions
Thickness
2.4 mil
Length
150 ft
Width
1 in
Details
Item
Labeling Printer Supply
Color
White
Material
Vinyl
Description
Print your customized labels on this saltwater-resistant supply. Marine Supply is designed to withstand the punishment of service on marine vessels and on other locations where saltwater spray is present. Engineered to provide lasting service in harsh, wet environments. Ideal for labeling marine containers, as OSHA compliant signage, and pipe marking on marine vessels.
- Rated Outdoor Life: Up to 10 Years
- Min. Application Temp: 42°F
- Service Temp: -60° to 230°F
- UV / Chemical / Smear / Saltwater / Abrasion Resistant
- Thickness: 2.4 mil
- Shelf Life (unused): 1 Year
- OSHA compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.