
Marine Supply 2.5in x 150ft LT4/Pro X, Purple
Mfr # LT2509MN
Zoro # G615137174
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Color
Purple
Length
150 ft
Thickness
2.4 mil
Width
2.5 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT2509MN
Zoro #
G615137174
UPC #
-
Country of Origin
United States
Dimensions
Length
150 ft
Thickness
2.4 mil
Width
2.5 in
Details
Item
Labeling Printer Supply
Color
Purple
Material
Vinyl
Description
Print your customized labels on this saltwater-resistant supply. Marine Supply is designed to withstand the punishment of service on marine vessels and on other locations where saltwater spray is present. Engineered to provide lasting service in harsh, wet environments. Ideal for labeling marine containers, as OSHA compliant signage, and pipe marking on marine vessels.
- Rated Outdoor Life: Up to 10 Years
- Min. Application Temp: 42°F
- Service Temp: -60° to 230°F
- UV / Chemical / Smear / Saltwater / Abrasion Resistant
- Thickness: 2.4 mil
- Shelf Life (unused): 1 Year
- OSHA compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.