Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marine Supply 2.5in x 150ft LT4/Pro X, Yellow

  • Mfr # LT2501MN

  • Zoro # G315137535


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Vinyl
Thickness
2.4 mil
Width
2.5 in
Length
150 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LT2501MN
Zoro #
G315137535
UPC #
-
Country of Origin
United States

Dimensions

Thickness
2.4 mil
Width
2.5 in
Length
150 ft

Details

Item
Labeling Printer Supply
Color
Yellow
Material
Vinyl

Description

Print your customized labels on this saltwater-resistant supply. Marine Supply is designed to withstand the punishment of service on marine vessels and on other locations where saltwater spray is present. Engineered to provide lasting service in harsh, wet environments. Ideal for labeling marine containers, as OSHA compliant signage, and pipe marking on marine vessels.


  • Rated Outdoor Life: Up to 10 Years
  • Min. Application Temp: 42°F
  • Service Temp: -60° to 230°F
  • UV / Chemical / Smear / Saltwater / Abrasion Resistant
  • Thickness: 2.4 mil
  • Shelf Life (unused): 1 Year
  • OSHA compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.