Zoro Homepage

Marine Supply 6in x 75ft LT9, Blue

  • Mfr # LT607MN-C

  • Zoro # G015137101


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Vinyl
Length
150 ft
Width
6 in
Thickness
2.4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT607MN-C
Zoro #
G015137101
UPC #
-
Country of Origin
United States

Dimensions

Length
150 ft
Width
6 in
Thickness
2.4 mil

Details

Item
Labeling Printer Supply
Color
Blue
Material
Vinyl

Description

Print your customized labels on this saltwater-resistant supply. Marine Supply is designed to withstand the punishment of service on marine vessels and on other locations where saltwater spray is present. Engineered to provide lasting service in harsh, wet environments. Ideal for labeling marine containers, as OSHA compliant signage, and pipe marking on marine vessels.


  • Rated Outdoor Life: Up to 10 Years
  • Min. Application Temp: 42°F
  • Service Temp: -60° to 230°F
  • UV / Chemical / Smear / Saltwater / Abrasion Resistant
  • Thickness: 2.4 mil
  • Shelf Life (unused): 1 Year
  • OSHA compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.