Zoro Homepage

MIL-STD-129 Barcode Supply, 4in x 150ft, White

  • Mfr # LTMIL402

  • Zoro # G415137541


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Color
White
Thickness
0.0025 in
Material
Vinyl film
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTMIL402
Zoro #
G415137541
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.0025 in

Details

Item
Labeling Printer Supply
Color
White
Material
Vinyl film

Description

The LabelTac MIL-STD-129 Barcode Supply is designed to be compliant with the standards as set forth in the MIL-STD-129R standard. Utilizing a durable vinyl and permanent PSA, labels printed on this supply are water resistant, have a permanent adhesive that adheres to metal, plastic, aluminum, and other surfaces. The adhesive can withstand both high and low temperatures and the LabelTac Ink Ribbons mark the label with a non-fading, abrasive resistant, and durable thermal transfer ink. Print to a LabelTac printer using your own MRP system, or with a template in our free Labelsuite software. Batches of labels can be printed easily via .CSV.


  • MIL-STD-129 Compliant
  • Durable vinyl with permanent PSA
  • Ink is non-fading and abrasive resistant
  • Incorporates easily with MRP systems or use our free LabelsuiteTM software

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.