Shop LABELTAC
See all product information
Create Account
Military Condition Tags 3in x 5in, 200 labels per roll Form, DD1574, Yellow
- Mfr # LT35MCT01
- Zoro # G415078721
product price:
$
189.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl film
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT35MCT01
- Zoro #
- G415078721
- UPC #
- -
- Country of Origin
- United States
- Item
- Labeling Printer Supply
- Material
- Vinyl film
Description
These Military Condition Tags provide visible, accurate condition data about supplies, weapons, ammunition, important to successful military operations. Military Condition Tags are extremely durable to meet demanding environments and are MIL-STD-129 compliant. The adhesive used with the thermally-printed vinyl labeling material is tacky enough to remain where it is attached, and all labeling text comes pre-printed with the necessary information, leaving blank areas for signatures, initials, dates, etc.
- Rated Outdoor Life: 5+ Years
- Min. Application Temp: 46°F
- Service Temp: -40° to 180°F
- UV / Chemical / Smear Resistant
- Thickness: 2.8 mil
- Shelf Life (unused): 1 Year
- Durable material
- Write on with permanent marker
- 200 labels per roll
- MIL-STD-129 compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.