
Military Condition Tags 3in x 5in, 200 labels per roll Form, DD1577-2, Green
Mfr # LT35MCT05
Zoro # G515078737
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT35MCT05
Zoro #
G515078737
UPC #
-
Country of Origin
United States
Details
Item
Labeling Printer Supply
Material
Vinyl film
Description
These Military Condition Tags provide visible, accurate condition data about supplies, weapons, ammunition, important to successful military operations. Military Condition Tags are extremely durable to meet demanding environments and are MIL-STD-129 compliant. The adhesive used with the thermally-printed vinyl labeling material is tacky enough to remain where it is attached, and all labeling text comes pre-printed with the necessary information, leaving blank areas for signatures, initials, dates, etc.
- Rated Outdoor Life: 5+ Years
- Min. Application Temp: 46°F
- Service Temp: -40° to 180°F
- UV / Chemical / Smear Resistant
- Thickness: 2.8 mil
- Shelf Life (unused): 1 Year
- Durable material
- Write on with permanent marker
- 200 labels per roll
- MIL-STD-129 compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.