
Model Die-Cut Danger OSHA Header Roll 3in x 5in, 200 labels/roll, Red Header, White Text
Mfr # LT35DANGB
Zoro # G815083752
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT35DANGB
Zoro #
G815083752
UPC #
-
Country of Origin
United States
Details
Item
Labeling Printer Supply
Material
Vinyl film
Description
This supply of individually die-cut, OSHA-compliant labels are designed with a pre-printed Danger header along the top edge of each label. This allows you to quickly create custom danger labels for potential hazards, and make sure that everyone in your facility receives the communication they need to stay safe. This die-cut OSHA header roll is compatible with LabelTac 4 and LabelTac Pro X model labeling printers.
- Outdoor Life Rating: 5+ years
- Optimal Temp. Range: -40°F to 180°F
- Min. Application Temp.: 45°F
- UV / Chemical / Smear / Tear Resistant
- Thickness: 3.0 mil
- Shelf Life (unused): 1 Year
- Create OSHA, ANSI, NEC, NFPA 70E and CSA Z462-compliant signs
- For Indoor/Outdoor Use
- Compatible with LabelTac® 4 and LabelTac® Pro X model labeling printers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.