Zoro Homepage

Model Die-Cut Danger OSHA Header Roll 4in x 6in, 200 labels/roll, Red Header, White Text

  • Mfr # LT46DANGB

  • Zoro # G215230657


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl film
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT46DANGB
Zoro #
G215230657
UPC #
-
Country of Origin
United States

Details

Item
Labeling Printer Supply
Material
Vinyl film

Description

This supply of individually die-cut, OSHA-compliant labels are designed with a pre-printed Danger header along the top edge of each label. This allows you to quickly create custom danger labels for potential hazards, and make sure that everyone in your facility receives the communication they need to stay safe. This die-cut OSHA header roll is compatible with LabelTac 4 and LabelTac Pro X model labeling printers.


  • Outdoor Life Rating: 5+ years
  • Optimal Temp. Range: -40°F to 180°F
  • Min. Application Temp.: 45°F
  • UV / Chemical / Smear / Tear Resistant
  • Thickness: 3.0 mil
  • Shelf Life (unused): 1 Year
  • Create OSHA, ANSI, NEC, NFPA 70E and CSA Z462-compliant signs
  • For Indoor/Outdoor Use
  • Compatible with LabelTac® 4 and LabelTac® Pro X model labeling printers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.