
Model Die-Cut inSeguridad Primeroin, Safety First Header Supply 3inX5in, 200 labels/roll
Mfr # LT35SAFE-SPAN
Zoro # G315136477
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Thickness
3.0 mil
Material
Vinyl film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT35SAFE-SPAN
Zoro #
G315136477
UPC #
-
Country of Origin
United States
Dimensions
Thickness
3.0 mil
Details
Item
Labeling Printer Supply
Material
Vinyl film
Description
LabelTac Die-Cut Labels are designed with a pre-printed Seguridad Primero header along the top edge of each individual die-cut label. This allows you to easily and quickly create multi-color labels all without switching ribbon colors or using an expensive multi-color label printer. Compatible with LabelTac 4 and LabelTac Pro X model labeling printers.
- Outdoor Life Rating: 5+ years
- Optimal Temp. Range: -40°F to 180°F
- Min. Application Temp.: 45°F
- UV / Chemical / Smear / Tear Resistant
- Thickness: 3.0 mil
- Shelf Life (unused): 1 Year
- Create OSHA, ANSI, NEC, NFPA 70E and CSA Z462-compliant signs
- For Indoor/Outdoor Use
- Compatible with LabelTac® 4 and LabelTac® Pro X model labeling printers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.