Zoro Homepage

Model Die-Cut inSeguridad Primeroin, Safety First Header Supply 4inX6in, 200 labels/roll

  • Mfr # LT46SAFE-SPAN

  • Zoro # G015138436


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl film
Thickness
3.0 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT46SAFE-SPAN
Zoro #
G015138436
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3.0 mil

Details

Item
Labeling Printer Supply
Material
Vinyl film

Description

LabelTac Die-Cut Labels are designed with a pre-printed Seguridad Primero header along the top edge of each individual die-cut label. This allows you to easily and quickly create multi-color labels all without switching ribbon colors or using an expensive multi-color label printer. Compatible with LabelTac 4 and LabelTac Pro X model labeling printers.


  • Outdoor Life Rating: 5+ years
  • Optimal Temp. Range: -40°F to 180°F
  • Min. Application Temp.: 45°F
  • UV / Chemical / Smear / Tear Resistant
  • Thickness: 3.0 mil
  • Shelf Life (unused): 1 Year
  • Create OSHA, ANSI, NEC, NFPA 70E and CSA Z462-compliant signs
  • For Indoor/Outdoor Use
  • Compatible with LabelTac® 4 and LabelTac® Pro X model labeling printers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.