Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NFPA Labels 3in x 5in, 200 per roll

  • Mfr # LT35NFPA

  • Zoro # G415083787


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl film
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT35NFPA
Zoro #
G415083787
UPC #
-
Country of Origin
United States

Details

Item
Labeling Printer Supply
Material
Vinyl film

Description

LabelTac NFPA/RTK Labels provide a multi-color, pre-printed diamond that helps you communicate chemical safety information quickly and easily. With these labels, you won't be worried about staying NFPA compliant or about correctly communicating with first responders. Created from high quality, industrial grade vinyl material, these labels will last both indoors and outdoors. The strong adhesive backing ensures your communication stays in place and won't leave any residue behind upon removal. Rated to last five years outdoors and even longer indoors, this supply will hold up to the toughest industrial conditions. These professional, long-lasting NFPA/RTK labels are compatible with both LabelTac 4 and Pro X model printers.


  • Helps you stay compliant with a pre-printed NFPA fire color diamond
  • Min. application temp: 45°F
  • Service temperature range: -40°F to 320°F
  • Shelf life (unused): 1 year
  • Resistant to smears, chemicals, UV, and water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.