Zoro Homepage

Notice Tag, Safety Blue, Printable Tag Roll

  • Mfr # LT35TAG-SB

  • Zoro # G015083873


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl film
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT35TAG-SB
Zoro #
G015083873
UPC #
-
Country of Origin
United States

Details

Item
Labeling Printer Supply
Material
Vinyl film

Description

This supply contains 125 EA 3in. x 5 one sided tags with a 2.25in. x 3.75 printable area for use with LabelTac 4 Printers. These tags are designed to be compatible with the suggestions listed in the Army 385-11 pamphlet and are useful for identifying potential dangers at your facility. Tags come on a continuous roll and allow you to print a single tag, or a batch of tags, using LabelTac's built-in cutter.


  • 125 labels per roll
  • 3”x5” tag design
  • 2.25" x 3.75" printable area
  • Safety Blue Pattern
  • Resistant to tearing, moisture, UV-light, chemicals, and high temperatures
  • Compatible with LabelTac® 4 and LabelTac® Pro X model labeling printers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.