Zoro Homepage

Oily Surface Supply 4in x 100ft LT9

  • Mfr # LT402OS-C

  • Zoro # G815136328


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
White
Length
100 ft
Width
4 in
Thickness
3.2 mil
Material
Top-coated polyester film
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT402OS-C
Zoro #
G815136328
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Width
4 in
Thickness
3.2 mil

Details

Item
Labeling Printer Supply
Color
White
Material
Top-coated polyester film

Description

Oily Surface Supply is engineered with a specially formulated adhesive made for aggressive adherence to greasy and grimy surfaces. These labels will even stick to plastics generously coated with WD-40 or dirt, making it ideal for use in dirty work environments and on impossible-to-clean surfaces. When printed with oil-resistant ribbon, this supply will stand up to gasoline, moisture, sulfuric acid, and most oil-based products.


  • Rated Outdoor Life: 5+ years
  • Min. Application Temp: 50°F
  • Service Temp: -40°F to 350°F
  • UV / Chemical / Smear Resistant
  • Thickness: 3.2 mil
  • Shelf Life (unused): 1 Year
  • Tough polyester base
  • Special aggressive adhesive for greasy and grimy surfaces
  • Moisture, oil, gasoline, salt, and acid resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.