
Printable Cable Wraps 2in x 70ft, 0.5in Printable LT9, Orange
Mfr # LT206WW-C
Zoro # G915078047
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Width
2 ft
Roll Length
70 ft
Includes
2" Tail for Wrapping
Material
Cross-laminated HDPE (high density polyethylene)
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT206WW-C
Zoro #
G915078047
UPC #
-
Country of Origin
United States
Dimensions
Width
2 ft
Roll Length
70 ft
Details
Item
Labeling Printer Supply
Includes
2" Tail for Wrapping
Material
Cross-laminated HDPE (high density polyethylene)
Color
Orange
Description
Create long-lasting cable labels with LabelTac Printable Heat Shrink Tubing. This heat shrink tubing has a 3:1 shrink ratio and shrinks to 1/3 of its original size when heated. It works with both LabelTac 4 and LabelTac Pro Model printers, so you can print whatever text you need on the tube. Typical applications include: Insulation, Wire Identification, Wire Bundling, Mechanical Protection, Color Coding, Lightweight Harnessing, Physical/Electrical Protection of Components, Strain Relief, and Solder Insulation.
- Operating temperature: -67°F - 275°F (-55°C - 135°C)
- Maximum Continuous use temperature: 275°F (135°C)
- Min. Application Temp.: 46°F (7.7°C)
- Shrink Temperature: 212°F (100°C)
- Thickness: 7.0 mil
- 3:1 Shrink Ratio (shrinks to 1/3 its original diameter)
- Meets requirements of AMS-DTL-23053/5 (formerly MIL-I-23053/5), Classes 1, 3
- UL 224 VW-1 and CSA OFT recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.