Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Model Standard Print Ribbon, White

  • Mfr # LPR02

  • Zoro # G015078084


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Material
PET film with silicon based back coating
Length
984 ft
Temp. Range
-40° to 400°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPR02
Zoro #
G015078084
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Length
984 ft

Details

Color
White
Item
Thermal Transfer Ribbon
Material
PET film with silicon based back coating
Temp. Range
-40° to 400°F

Description

The LabelTac Pro Model Standard Print Ribbon is compatible with our LabelTac Pro X Printer, as well as our older 4 Pro and 4+ models. Our print ribbon is made with a durable compound making it resistant to scratching, abrasion, chemicals, and UV light. Text printed using LabelTac Pro Model print ribbon will remain crisp and legible without smudging or fading over time. We pride ourselves in providing the toughest and most durable ribbons on the market.


  • Compatible with LabelTac 4 Pro and LabelTac Pro X Printers and Supply
  • Resistant to smudging, chemicals, water, and UV light
  • Available in 7 vibrant colors to choose from
  • 984ft per roll
  • 4in Wide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.