Pro X 5S Bundle
- Mfr # PKG-5S-LTPX
- Zoro # G015230628
Specifications
Product Information
- MFR #
- PKG-5S-LTPX
- Zoro #
- G015230628
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Labeling Bundle
Description
Create a safer, more efficient workplace with the LabelTac Pro X 5S Bundle - the complete labeling kit designed to support your facility’s 5S and lean initiatives right out of the box. This ready-to-use system includes the LabelTac Pro X printer along with a focused selection of high-visibility supply rolls and ribbon, making it easy to organize workspaces, mark equipment, identify hazards, and improve visual communication in any industrial environment. The LabelTac Pro X is built for the demands of manufacturing and warehouse settings. It prints professional-quality labels from 1/2" to 4" wide at 300 dpi resolution, making it ideal for color-coded storage labels, floor marking, tool shadow boards, and more. The extended ribbon capacity keeps your team printing longer with fewer interruptions, while the simplified design makes loading supplies quick and hassle-free. Every bundle includes LabelSuite Design & Print Software - an intuitive, fully unlocked tool with built-in features for 5S labeling, OSHA headers, pipe marking, barcoding, and more. With access to over 1 million symbols and templates, sequential label tools, and no licensing restrictions, your team can install the software on unlimited computers with no additional cost. Whether you're starting a lean program or expanding an existing one, the LabelTac Pro X 5S Bundle gives you everything you need to improve organization and safety with professional, easy-to-read labels. Bundle Contents: (x1) - LabelTac Pro X Industrial Labeling System (w/ 1 black ribbon pre-installed) (Sku: LTPX) (x1) - Label Supply - 4 inch (150' per roll) - Yellow (Sku: LT401) (x1) - Label Supply - 4 inch (150' per roll) - White (Sku: LT402) (x1) - Label Supply - 4 inch (150' per roll) - Red (Sku: LT404) (x1) - Label Supply - 4 inch (150' per roll) - Green (Sku: LT405) (x1) - Label Supply - 4 inch (150' per roll) - Blue (Sku: LT403) (x1) - LabelTac Pro Model Standard Print Ribbon - Black - (984' per roll) (Sku: LPR03) LabelTac Pro X Features: Prints industrial-grade labels from 1/2" to 4" wide. 300 dpi resolution for crisp, professional-quality results. Easy-to-load design with extended ribbon capacity. 3.5” full-color LCD for setup and configuration. USB and Ethernet connectivity for PC or Mac. Includes LabelSuite software with GHS, Pipe Marking, OSHA, and barcode tools. Fully unlocked, license-free software - no user limits or recurring fees. Free full lifetime warranty. Free unlimited tech support
- Free Full Lifetime Warranty
- Free Unlimited Tech Support
- Includes LabelSuite Design and Print Software with thousands of included templates and symbols
- Free black print ribbon pre-installed
- Print on-demand, custom weatherproof labels
- Large print ribbon capacity (984’ per roll)
- Connects to any PC or Mac via USB or Ethernet.
- Compatible with supplies from 1/2” to 4”
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.