Pro X Orange Ammonia Pipe Marking Bundle

  • Mfr # PKG-AMM-O-LTPX
  • Zoro # G415230839
product price: 
$
5,589.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PKG-AMM-O-LTPX
Zoro #
G415230839
UPC #
-
Country of Origin
United States
Item
Ammonia Labeling

Description

Label pipes clearly and compliantly with the LabelTac Pro X Orange Ammonia Pipe Marking Bundle - a complete labeling solution designed for facilities that handle refrigeration systems and need to meet IIAR standards. This bundle includes the powerful LabelTac Pro X printer, color-coded label supply, black print ribbon, and LabelSuite software to help you get up and running immediately. Built for demanding industrial environments, the LabelTac Pro X prints sharp, easy-to-read labels from 1/2" to 4" wide at 300 dpi resolution. It’s ideal for ammonia pipe marking, mechanical system labels, and general safety visuals. Extended ribbon capacity allows you to print hundreds of labels without interruption, and the simplified internal design makes supply changes quick and hassle-free. LabelSuite Design & Print Software is included with every bundle. This powerful labeling platform comes fully unlocked and license-free, so you can install it on as many computers as needed with no added cost. It includes smart tools for pipe marking, OSHA headers, GHS labeling, and barcodes, plus over 1 million symbols and templates to streamline compliant label creation. This bundle is perfect for maintenance teams and safety professionals looking to meet industry standards and keep facilities organized, safe, and clearly marked. Bundle Contents: (x1) - LabelTac Pro X Industrial Labeling System (w/ 1 black ribbon pre-installed) (Sku: LTPX) (x1) - Label Supply - 4 inch (150' per roll) - Orange w/ "High Pressure Receiver" Text (Sku: LT46HPR) (x1) - Label Supply - 4 inch (150' per roll) - Orange w/ "High Pressure Liquid" Text (Sku: LT46HPL) (x1) - Label Supply - 4 inch (150' per roll) - Orange w/ "Suction" Text (Sku: LT46SUC) (x1) - Label Supply - 4 inch (150' per roll) - Orange w/ "Hot Gas" Text (Sku: LT46HG) (x1) - Label Supply - 4 inch (150' per roll) - Orange w/ "Liquid" Text (Sku: LT46LIQ) (x1) - LabelTac Pro Model Standard Print Ribbon - Black - (984' per roll) (Sku: LPR03) LabelTac Pro X Features: Prints industrial-grade labels from 1/2" to 4" wide. 300 dpi resolution for crisp, professional-quality results. Easy-to-load design with extended ribbon capacity. 3.5” full-color LCD for setup and configuration. USB and Ethernet connectivity for PC or Mac. Includes LabelSuite software with GHS, Pipe Marking, OSHA, and barcode tools. Fully unlocked, license-free software - no user limits or recurring fees. Free full lifetime warranty. Free unlimited tech support


  • Free Full Lifetime Warranty
  • Free Unlimited Tech Support
  • Includes LabelSuite Design and Print Software with thousands of included templates and symbols
  • Free black print ribbon pre-installed
  • Print on-demand, custom weatherproof labels
  • Large print ribbon capacity (984’ per roll)
  • Connects to any PC or Mac via USB or Ethernet.
  • Compatible with supplies from 1/2” to 4”

Ratings & reviews