PVC Sign Blank, 5 in W, 7 in H, PVC Foam, White

  • Mfr # LT-57PVC

  • Zoro # G515078041


product price: $28.99
/pk 15, $1.93/ea

Key Features

Width
5 in
Height
7 in
Sign Material
PVC Foam
Sign Background Color
White
Thickness
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT-57PVC
Zoro #
G515078041
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
3 mm

Details

Item
PVC Sign Blank
Sign Material
PVC Foam
Sign Background Color
White

Description

LabelTac Sign Blanks provide a sturdy, smooth substrate to mount LabelTac labels and other adhesive backed signs. These 3mm thick PVC blanks can provide a solution to mounting signs and labels to surfaces not ideal for directly application. We offer three sizes in multiple quantity packages. The blanks do not have holes drilled, offering you the option of drilling or punching holes where needed. 5 x 7 = Suitable for 4 x 6 labels 7 x 10 = Suitable for 6 x 9 labels 10 x 14 = Suitable for 9 x 12 labels


  • Made from durable 3mm PVC material
  • 1/2" corner radius
  • Choose from 3 different sizes
  • Mount signs and labels onto surfaces not ideal for direct application

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.