Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Grade Reflective Label Supply 8in x 75ft LT9, Red

  • Mfr # LT804SGRF-C

  • Zoro # G015136142


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Reflective Vinyl Film
Length
75 ft
Width
8 in
Thickness
5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT804SGRF-C
Zoro #
G015136142
UPC #
-
Country of Origin
United States

Dimensions

Length
75 ft
Width
8 in
Thickness
5 mil

Details

Item
Labeling Printer Supply
Color
Red
Material
Reflective Vinyl Film

Description

Implementing the use of reflective floor tape and Reflective Label Tape improves efficiency, which also improves your business' bottom-line. Reflective products allow employees to see areas and potential hazards with just a glance. Our LabelTac Safety Grade Reflective Label Supply is designed to be used with our LabelTac Industrial Labeling Systems and standard LabelTac ribbon. Create your own, customized reflective labels in seconds. The high reflectivity ensures that your customized labels grab attention of operators or passers-by. Clearly and brightly label hazardous areas, high-traffic areas, and even standard procedures anywhere in your facility or on your vehicles. Labeling hazards helps keep your facility as safe as possible. This supply's pressure-sensitive properties ensure that the lettering stays intact even against abrasion and that the bond remains strong.


  • 75' per roll
  • Highly reflective surface
  • Pressure-sensitive film for excellent printability and durability; no over-laminate necessary
  • Pressure-sensitive adhesive for enhanced bond longevity to most any surface
  • Abrasion resistance
  • Service temperature range: -40°F to 176°F (-40°C to 80°C)
  • Minimum application temperature: 50°F (10°C)
  • Storage stability: 2 years when stored at 70°F (21°C) and 50% relative humidity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.