
Safety Instructions Tag, Safety Green and White Stripes, Printable Tag Roll
Mfr # LT35TAG-SGWS
Zoro # G515083694
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT35TAG-SGWS
Zoro #
G515083694
UPC #
-
Country of Origin
United States
Details
Item
Labeling Printer Supply
Material
Vinyl film
Description
This supply contains 125 EA 3in. x 5 one sided tags with a 2.25in. x 3.75 printable area for use with LabelTac 4 Printers. These tags are designed to be compatible with the suggestions listed in the Army 385-11 pamphlet and are useful for identifying potential dangers at your facility. Tags come on a continuous roll and allow you to print a single tag, or a batch of tags, using LabelTac's built-in cutter.
- 125 labels per roll
- 3”x5” tag design
- 2.25" x 3.75" printable area
- Safety Green and White Stripes Pattern
- Resistant to tearing, moisture, UV-light, chemicals, and high temperatures
- Compatible with LabelTac® 4 and LabelTac® Pro X model labeling printers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.