Zoro Homepage

Tear-Resistant Tag Stock 2in x 100ft LT4/LTPX, Red

  • Mfr # LT204TAG

  • Zoro # G315077879


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Width
2 in
Material
Cross-laminated HDPE (high density polyethylene)
Color
Red
Roll Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT204TAG
Zoro #
G315077879
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Roll Length
100 ft

Details

Item
Labeling Printer Supply
Material
Cross-laminated HDPE (high density polyethylene)
Color
Red

Description

Signs and labels made with the LabelTac Tear-Resistant Tag Stock is designed to easily attach to industrial equipment. Simply punch a hole in the stock for the desired tag size and shape, then attach where needed. Or use this supply to create tear-resistant full-size labels. Tags and labels printed on Tear-Resistant Tag Stock Supply are ideal for use in heavy industrial environments.


  • Outdoor Life Rating 5+ years
  • Min. Application Temp. N/A
  • Thickness 10.0 mil
  • UV / Chemical / Smear Resistant
  • Shelf Life (unused): 1 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.