
Tear-Resistant Tag Stock 4in x 100ft LT4/LTPX, Red
Mfr # LT404TAG
Zoro # G315077954
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Width
4 in
Material
Cross-laminated HDPE (high density polyethylene)
Roll Length
100 ft
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT404TAG
Zoro #
G315077954
UPC #
-
Country of Origin
United States
Dimensions
Width
4 in
Roll Length
100 ft
Details
Item
Labeling Printer Supply
Material
Cross-laminated HDPE (high density polyethylene)
Color
Red
Description
Signs and labels made with the LabelTac Tear-Resistant Tag Stock is designed to easily attach to industrial equipment. Simply punch a hole in the stock for the desired tag size and shape, then attach where needed. Or use this supply to create tear-resistant full-size labels. Tags and labels printed on Tear-Resistant Tag Stock Supply are ideal for use in heavy industrial environments.
- Outdoor Life Rating 5+ years
- Min. Application Temp. N/A
- Thickness 10.0 mil
- UV / Chemical / Smear Resistant
- Shelf Life (unused): 1 Year
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.