Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Print Ribbon, Black

  • Mfr # L9R03

  • Zoro # G215077702


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Material
PET film with silicon based back coating
Length
984 ft
Temp. Range
-40° to 480°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9R03
Zoro #
G215077702
UPC #
-
Country of Origin
United States

Dimensions

Width
8.66 in
Length
984 ft

Details

Color
Black
Item
Thermal Transfer Ribbon
Material
PET film with silicon based back coating
Temp. Range
-40° to 480°F

Description

The LabelTac 9 Print Ribbon is engineered with durable and dependable components to tackle most industrial labeling projects. Available in 7 vibrant colors and resistant to smudging, scratching, chemicals, and UV light, LabelTac 9 Print Ribbon delivers a sharp, clean print on every label. Each ribbon measures 984ft per ribbon, 8.66in in width, compatible with all LabelTac 9 supply, and installs into LabelTac 9 printers with ease.


  • Compatible with LabelTac 9 Printers and Supply
  • Resistant to smudging, chemicals, water, and UV light
  • Available in 7 vibrant colors to choose from
  • 984ft per roll
  • 8.66in Wide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.