
UL 969-Approved LabelTac Supply 0.5in x 150ft LT4/LTPX, Silver
Mfr # LT0514UL
Zoro # G015138283
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Thickness
2 mil
Width
0.5 in
Length
150 ft
Material
Polyester film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT0514UL
Zoro #
G015138283
UPC #
-
Country of Origin
United States
Dimensions
Thickness
2 mil
Width
0.5 in
Length
150 ft
Details
Item
Labeling Printer Supply
Color
Silver
Material
Polyester film
Description
Recognized under UL 969 also known as ANSI 969, this labeling supply meets UL standards and will endure various types of stressors and extreme environments. UL 969-Approved LabelTac Supply has been tested and is specifically engineered to endure and outlast conditions that are normally harsher for standard labels, such as extreme heat and acidic chemicals.
- 2 mils thick
- Holds up to extreme conditions
- Permanent pressure-sensitive adhesive
- Resists mild acids, alkalis, salt solutions
- UL (ANSI) Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.