
UL 969-Approved LabelTac Supply 4in x 150ft LT4/LTPX, Brushed Aluminum
Mfr # LT425UL
Zoro # G715136565
product price:Â $269.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Aluminum
Thickness
2 mil
Length
150 ft
Width
4 in
Material
Polyester film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT425UL
Zoro #
G715136565
UPC #
-
Country of Origin
United States
Dimensions
Thickness
2 mil
Length
150 ft
Width
4 in
Details
Item
Labeling Printer Supply
Color
Brushed Aluminum
Material
Polyester film
Description
Recognized under UL 969 also known as ANSI 969, this labeling supply meets UL standards and will endure various types of stressors and extreme environments. UL 969-Approved LabelTac Supply has been tested and is specifically engineered to endure and outlast conditions that are normally harsher for standard labels, such as extreme heat and acidic chemicals.
- 2 mils thick
- Holds up to extreme conditions
- Permanent pressure-sensitive adhesive
- Resists mild acids, alkalis, salt solutions
- UL (ANSI) Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.