Zoro Homepage

UltraChem Supply 3in x 100ft, LT4/LTPX

  • Mfr # LT302UC

  • Zoro # G115136356


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
White
Thickness
2.8 mil
Material
Polyester film
Width
3 in
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT302UC
Zoro #
G115136356
UPC #
-
Country of Origin
United States

Dimensions

Thickness
2.8 mil
Width
3 in
Length
100 ft

Details

Item
Labeling Printer Supply
Color
White
Material
Polyester film

Description

LabelTac UltraChem Supply, when combined with LabelTac UltraChem Ribbon, ensures that your safety labels and signs don't fade or smear from chemical exposure. This supply material is rated for resistance against many chemicals such as brake fluid, diesel fuel, IPA, MEK, acetone, xylene, petrol, and more. Ideal for automotive labels, medical/pharmaceutical labels, chemical drums, chemical disposal locations, and for chemical spill/danger warning labels throughout your facility or on your vehicles. Having labels that won't fade under chemical abuse helps your employees stay safe in dangerous environments. Its pressure-sensitive properties ensure that the lettering stays intact even against abrasion and that the bond remains strong.


  • Rated Outdoor Life: 2+ Years
  • Min. Application Temp: 50°F (10°C)
  • Service Temp: -40°F to 176°F (-40°C to 80°C)
  • UV / Chemical / Smear Resistant
  • Shelf Life (unused): 2 years when stored at 70°F (21°C) and 50% relative humidity
  • 100' per roll
  • Requires use with the LabelTac® UltraChem Ribbon
  • Meets UL 969 standards
  • Meets RoHS (European Restriction of Hazardous Substances) standards required for applications in Europe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.