Zoro Homepage

11UmQualitativeFilterPaper18.5Cm, PK100

  • Mfr # 12K897

  • Zoro # G4565732


product price: $24.59
/pk 100, $0.25/ea

Key Features

For Use With
Gas, Liquids
Diameter
18.5 cm
Pore Size
11.0um
Material
Cellulose
Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12K897
Zoro #
G4565732
UPC #
190735552476
Country of Origin
United States

Dimensions

Diameter
18.5 cm
Pore Size
11.0um
Thickness
0.2 mm
Maximum Pore Size
11 micron
Minimum Pore Size
11 micron

Details

Item
Qualitative Filter Paper
For Use With
Gas, Liquids
Material
Cellulose
Grade
1
Temp. Range
Nominal
Shape
Disc
Porosity
Medium
Fluted
No
Standards
FDA

Description

Qualitative Filter Paper, Diameter 18.5 cm, Material Cellulose, Porosity Medium, Minimum Pore Size 11 micron, Maximum Pore Size 11 micron, Thickness 0.2 mm, Fluted No, Grade 1, For Use With Gas, Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Standards FDA, Shape Disc, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.