Zoro Homepage

16umQuantitativeFilterPaper11.0cm, PK100

  • Mfr # 12K930

  • Zoro # G4602726


product price: $14.19
/pk 100, $0.14/ea

Key Features

For Use With
Gas, Liquids
Diameter
11 cm
Pore Size
16.0um
Material
Cellulose
Grade
43
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12K930
Zoro #
G4602726
UPC #
190735552797
Country of Origin
United States

Dimensions

Diameter
11 cm
Pore Size
16.0um
Thickness
0.21 mm
Minimum Pore Size
15 micron
Maximum Pore Size
17 micron

Details

Item
Quantitative Filter Paper
For Use With
Gas, Liquids
Material
Cellulose
Grade
43
Temp. Range
Nominal
Standards
FDA
Fluted
No
Shape
Disc
Porosity
Medium

Description

Quantitative Filter Paper, Diameter 11 cm, Material Cellulose, Porosity Medium, Minimum Pore Size 15 micron, Maximum Pore Size 17 micron, Thickness 0.21 mm, Fluted No, Grade 43, For Use With Gas, Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Standards FDA, Shape Disc, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.