Zoro Homepage

20umQuantitativeFilterPaper11.0cm, PK100

  • Mfr # 12K918

  • Zoro # G4603146


product price: $13.79
/pk 100, $0.14/ea

Key Features

For Use With
Gas, Liquids
Diameter
11 cm
Pore Size
20.0um
Material
Cellulose
Grade
41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12K918
Zoro #
G4603146
UPC #
190735552674
Country of Origin
United States

Dimensions

Diameter
11 cm
Pore Size
20.0um
Thickness
0.22 mm
Maximum Pore Size
20 micron
Minimum Pore Size
20 micron

Details

Item
Qualitative Filter Paper
For Use With
Gas, Liquids
Material
Cellulose
Grade
41
Temp. Range
Nominal
Fluted
No
Shape
Disc
Standards
FDA
Porosity
Fast

Description

Qualitative Filter Paper, Diameter 11 cm, Material Cellulose, Porosity Fast, Minimum Pore Size 20 micron, Maximum Pore Size 20 micron, Thickness 0.22 mm, Fluted No, Grade 41, For Use With Gas, Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Standards FDA, Shape Disc, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.