2.2Um Quartz Microfiber 11.0Cm, PK100
Mfr # 12K977
Zoro # G4607181
product price: $314.99
/pk 100, $3.15/ea
Free Shipping & Returns
Key Features
For Use With
Liquids or Air
Diameter
11 cm
Pore Size
2.2 um
Material
Binderless Quartz Glass Microfiber
Grade
Quartz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12K977
Zoro #
G4607181
UPC #
190735553251
Country of Origin
United States
Dimensions
Diameter
11 cm
Pore Size
2.2 um
Thickness
0.47 mm
Details
Item
Glass Microfiber Filter
For Use With
Liquids or Air
Material
Binderless Quartz Glass Microfiber
Grade
Quartz
Temp. Range
Up to 1000 Degrees C
Product Type
Filter
Maximum Operating Temperature - Centigrade
1,000 Degrees C
Description
Glass Microfiber Filter, Diameter 11 cm, Grade Quartz, Thickness 0.47 mm, Pore Size 2.2 um, Material Binderless Quartz Glass Microfiber, Product Type Filter, Maximum Operating Temperature - Centigrade 1,000 Degrees C, For Use With Liquids or Air, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.