Zoro Homepage

2.2Um Quartz Microfiber 4.7Cm, PK100

  • Mfr # 12K979

  • Zoro # G4625336


product price: $93.39
/pk 100, $0.93/ea
Free Shipping & Returns

Key Features

For Use With
Liquids or Air
Diameter
4.7 cm
Pore Size
2.2 um
Material
Binderless Quartz Glass Microfiber
Grade
Quartz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12K979
Zoro #
G4625336
UPC #
190735553275
Country of Origin
United States

Dimensions

Diameter
4.7 cm
Pore Size
2.2 um
Thickness
0.47 mm

Details

Item
Glass Microfiber Filter
For Use With
Liquids or Air
Material
Binderless Quartz Glass Microfiber
Grade
Quartz
Temp. Range
Up to 1000 Degrees C
Product Type
Filter
Maximum Operating Temperature - Centigrade
1,000 Degrees C

Description

Glass Microfiber Filter, Diameter 4.7 cm, Grade Quartz, Thickness 0.47 mm, Pore Size 2.2 um, Material Binderless Quartz Glass Microfiber, Product Type Filter, Maximum Operating Temperature - Centigrade 1,000 Degrees C, For Use With Liquids or Air, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.