Zoro Homepage

25umQuantitativeFilterPaper12.5cm, PK100

  • Mfr # 12K938

  • Zoro # G4560376


product price: $43.69
/pk 100, $0.44/ea

Key Features

For Use With
Gas, Liquids
Diameter
12.5 cm
Pore Size
25.0um
Material
Cellulose
Grade
541
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12K938
Zoro #
G4560376
UPC #
190735552865
Country of Origin
United States

Dimensions

Diameter
12.5 cm
Pore Size
25.0um
Thickness
0.2 mm
Minimum Pore Size
21 micron
Maximum Pore Size
23 micron

Details

Item
Quantitative Filter Paper
For Use With
Gas, Liquids
Material
Cellulose
Grade
541
Temp. Range
Nominal
Porosity
Fast
Standards
FDA
Shape
Disc
Fluted
No

Description

Quantitative Filter Paper, Diameter 12.5 cm, Material Cellulose, Porosity Fast, Minimum Pore Size 21 micron, Maximum Pore Size 23 micron, Thickness 0.2 mm, Fluted No, Grade 541, For Use With Gas, Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Standards FDA, Shape Disc, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.